Welcome to Würth Netherlands For trade customers only
Pin punch assortment 5 pieces
Pin punch assortment 5 pieces - 1
Pin punch assortment 5 pieces - 2
Pin punch assortment 5 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pin punch assortment 5 pieces

With diameters 2-6 mm

See product details

Available in 1 version
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
Ergonomically shaped 2C handle


Secure grip, effortless work



Vibration protection


The grip dampens impact vibrations and oscillations



Impact protection


Prevents injuries to the hand



Made from hardened tool steel


Long service life



Hardness at working end 54 – 58 HRC



Hardness on hammer head 38 – 46 HRC