Ergonomically shaped 2C handle
Secure grip, effortless work
Vibration protection
The grip dampens impact vibrations and oscillations
Impact protection
Prevents injuries to the hand
Made from hardened tool steel
Long service life
Hardness at working end 54 – 58 HRC
Hardness on hammer head 38 – 46 HRC
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!