For detailed information, other images and documents, please select individual articles from the following table.
MIG/MAG hose pack ML 15 AK- 4 metres
Air-cooled, with BIKOX hose pack and KZ-2 central connector
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Flexible applications
- Ideal for all apparatus construction, vehicle construction, mechanical engineering and steel design
- Optimal handling due to ergonomically designed handle system
- Original BIKOX hose package is highly flexible, compact, robust and has a long service life
- Hose packages have a central connection system, also called "Euro connection"
User-friendly equipment
- Loads: 180 A CO2, 150 A mixed gas M21 in accordance with EN 439, 60 % switch-on time
- Suitable for min./max. wire diameter: 0.6 mm to 1 mm
- Suitable for max. wire diameter: 1 mm
- Scope of delivery
- One button each for torch neck and for gas nozzle holder
- 1x contact tip, diameter 0.8 mm
- 1x contact tip, aluminium wire diameter 1 mm
- 1x tapered gas nozzle
- 1x cylindrical gas nozzle
- 1x spot gas nozzle
- 1x retaining spring
The individual parts of the ML 15 also fit in models of the same design; use the dimensioned drawings as a comparison.
Ideally suited for metal and steel constructions and the agricultural industry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!