Welcome to Würth Netherlands For trade customers only
MIG/MAG hose pack ML 15 AK- 4 metres

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG hose pack ML 15 AK- 4 metres

Air-cooled, with BIKOX hose pack and KZ-2 central connector

See product details

Available in 1 version
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
  • Ideal for all apparatus construction, vehicle construction, mechanical engineering and steel design

  • Optimal handling thanks to ergonomically designed handle system

  • Original BIKOX hose pack is highly flexible, compact, robust and has a long service life

  • Hose packs have a central connection system, also called "Euro connection"

  • Loads: 180 A CO2, 150 A mixed gas M21 in accordance with EN 439, 60 % switch-on time

  • Suitable for min./max. wire diameter: 0.6-1 mm

  • Suitable for max. wire diameter: 1 mm
Notice

The individual parts of the ML 15 also fit in models of the same design; use the dimensioned drawings as a comparison.