Welcome to Würth Netherlands For trade customers only

Wheel sensor

MSRE/CALIBRTL-CV-WHEEL-ADAPTER

Art.-no. WW01000760

EAN 4062856499991

Individual price display after login
Wheel sensor

Art.-no. WW01000760

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Spare part "wheel sensor"
  • Spare part wheel sensor for mounting on the wheel rim of the vehicle for reordering in the event of damage or a defect

  • Self-centred rim clip, i.e. the push-in connector for the "measuring scale/mirror" module (WW01000751) is always centred to the centre of the rim as the basis for mounting the mirror scales, regardless of the set rim width

  • Suitable for 11-25 inch rim sizes

  • Including material-friendly clamping attachments for aluminium and steel rims


Scope of delivery


  • 1 x wheel sensor

  • 4 attachments "steel rim"

  • 4 attachments "aluminium rim"
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Spare part for ADAS Calibration Tool Truck/Bus or ADAS Calibration Tool Basic

Instructions

Attach the wheel sensor depending on the rim material (aluminium or steel) and adjust the rim width using the rotary handle. For more details, refer to the illustrated manual in the ADAS Calibration Tool.

Width

19 cm

Length

60 cm

Height

25 cm

Product weight (per item)

7200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information