- Spare part wheel sensor for mounting on the wheel rim of the vehicle for reordering in the event of damage or a defect
- Self-centred rim clip, i.e. the push-in connector for the "measuring scale/mirror" module (WW01000751) is always centred to the centre of the rim as the basis for mounting the mirror scales, regardless of the set rim width
- Suitable for 11-25 inch rim sizes
- Including material-friendly clamping attachments for aluminium and steel rims
Scope of delivery
- 1 x wheel sensor
- 4 attachments "steel rim"
- 4 attachments "aluminium rim"
Spare part for ADAS Calibration Tool Truck/Bus or ADAS Calibration Tool Basic
Attach the wheel sensor depending on the rim material (aluminium or steel) and adjust the rim width using the rotary handle. For more details, refer to the illustrated manual in the ADAS Calibration Tool.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!