Welcome to Würth Netherlands For trade customers only

WÜTOP ridge and hip, strong

WÜTOP ridge and hip, strong
RIDGROLL-WÜTOP-STRONG-BLACK-0,32X20M

Art.-no. 0681000427

EAN 4099618024498

Individual price display after login
WÜTOP ridge and hip, strong

Art.-no. 0681000427

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal system for almost all concrete and clay roof tiles
  • Can be processed quickly and easily

  • Extremely robust due to bonded and sewn connection between the geotextile and aluminium

  • The adhesive system is activated by removing the cover film

  • Shaped for optimum adaptability

  • Ensures optimum ventilation according to DIN 4108

  • With a ventilation cross-section of approx. 170 cm²/lfm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • The surface must be clean, dry and free from grease and dust

  • WÜTOP roll ridge is tacked to the start of the ridge rafter in the middle

  • Remove 50–70 cm of masking paper from the adhesive

  • Simultaneously press the adhesive firmly onto the top row of tiles on both sides and smooth down into the trough. Tack every 1–2 m if necessary

  • WÜTOP-STRONG roll ridge can be cut using standard scissors

Colour

Black

Length of roll

5 m

Roll width

320 mm

Number of rolls

4 PCS

Ventilation cross section

170 cm²

Min. processing temperature

5 °C

Ultraviolet resistance

Yes

Min. temperature resistance

-30 °C

Max. temperature resistance

80 °C

Building material class

B2 - Normally inflammable

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Min./max. processing temperature

5 to 40 °C

Building material class conditions

in accordance with DIN 4102

Length

20 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information