For detailed information, other images and documents, please select individual articles from the following table.
WÜTOP ridge and hip, strong
Universal system for almost all concrete and clay roof tiles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Can be processed quickly and easily
- Extremely robust due to bonded and sewn connection between the geotextile and aluminium
- The adhesive system is activated by removing the cover film
- Shaped for optimum adaptability
- Ensures optimum ventilation according to DIN 4108
- With a ventilation cross-section of approx. 170 cm²/lfm
4 x 5 metre roll
- The substrate must be clean, dry and free from grease and dust
- WÜTOP roll ridge is tacked to the start of the ridge or hip batten in the middle
- Remove 50-70 cm of masking paper from the adhesive
- Press the adhesive on both sides simultaneously firmly onto the top row of tiles and smooth down into the trough. Tack every 1-2 m if necessary
- WÜTOP-Strong roll ridge can be cut using standard scissors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!