Straight male fitting ISO 8434-1, zinc-nickel-plated steel, BSPP male thread with metallic sealing edge, shape B
TUBFITT-ISO8434-S-SDSC-B-ST-D12-G1/2
Art.-no. 4980022057
EAN 4068362590566
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (T1) | M20 x 1.5 |
Thread type 3 x nominal diameter 3 (T2) | G1/2 |
ISO | 8434 |
Nominal pressure PN | 400 |
Pipe diameter (D1) | 12 mm |
Diameter 2 (D2) | 8 mm |
Width across flats (S1) | 27 mm |
Width across flats 2 (S2) | 24 mm |
Material | Steel |
Surface | Zinc nickel |
Length (L1) | 48 mm |
Length 2 (L2) | 39 mm |
Length 3 (L3) | 17.5 mm |
Length 8 (i1) | 14 mm |
