Welcome to Würth Netherlands For trade customers only
Straight male fitting ISO 8434-1, zinc-nickel-plated steel, BSPP male thread with metallic sealing edge, shape B
Straight male fitting ISO 8434-1, zinc-nickel-plated steel, BSPP male thread with metallic sealing edge, shape B - 1
Straight male fitting ISO 8434-1, zinc-nickel-plated steel, BSPP male thread with metallic sealing edge, shape B - 2

For detailed information, other images and documents, please select individual articles from the following table.

Straight male fitting ISO 8434-1, zinc-nickel-plated steel, BSPP male thread with metallic sealing edge, shape B

Heavy-duty series with 24 degree cone, includes cutting ring and union nut

See product details

Available in 1 version