For detailed information, other images and documents, please select individual articles from the following table.
pias self-drilling screw, hexagon head, A2 stainless steel with sealing washer
Screw and sealing washer made of A2 stainless steel, for fastening aluminium profiles on aluminium substructures ≤ 4 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made from high-quality EPDM
- Reduces installation time by at least 50 % thanks to the drill tip and enables drilling without centre-punching, thread forming and fastening, all in one step
- Suitable for component combinations tI/tII in accordance with approval ETA-10/0184, aluminium/aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!