The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Work table PRO
Heavy-duty, all-purpose workbench for assembly work for example
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Robust sheet steel construction, welded with multiple edges
- Working height: 840 mm
- Base powder-coated in light grey RAL 7035
The benefits of the PRO series:
- Base: 45 x 45 mm steel tube with plastic sliders and levelling
- High total load capacity: 800 kg with an evenly distributed load
Workbenches and work tables from the Pro series are supplied pre-assembled. Customised variants must be assembled by the customer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!