For detailed information, other images and documents, please select individual articles from the following table.
Double-sided tooth plate connector type C10
Double-sided tooth plate connectors (type C10) are used for wood-wood connections (softwood) in combination with bolts or wood screws to absorb shear forces. The bolts or screws subject to load absorb the clamping and tensile forces in the bolt axis.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- In line with DIN EN 912:2011-09
- Material: Malleable iron EN-GJMB-350-10 in line with DIN EN 1562
- Surface: Galvanised, A4K
- Application in utilisation classes 1 and 2
Transverse load in the compressed surfaces should not be higher than 2.5 N/mm2 for solid wood or 3 N/mm2 for laminated wood. Alternatively, double-shear connections can also be made using ASSY plus full-thread screws in combination with washer head screws.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
CE marking in line with EN 14545:2008
Used to manufacture double-shear, shear-loaded, wood–wood connections made from softwood, e.g. half-lap joints, frame corners, collar beams, coupling purlins and grain-cut timber connections.
Double-sided tooth plate connectors, type C10, are attached using dowel pins and nuts. Alternatively, ASSY wood screws can be employed. Tooth plate connectors, type C10, can be used for grain-cut timber connections. Suitable fasteners: Bolts with washers and ASSY 3.0 combination screws with washers and ASSY 3.0 SK (<95 mm).
Assembly
1. Bore a hole for the bolt and nut in both timber components. The bore diameter for bolts in wood may only be max. 1 mm larger than the nominal diameter of the bolt.
2. Position the double-sided tooth plate connector in the timber component. When using a double-sided tooth plate connector, the dowel must not touch the bolt. These can be embedded to prevent a gap between the components. It is not permitted to drive in the connector by hitting the teeth directly.
3. Drive in the tooth plate connector by tightening the bolt torque or using a hydraulic driving tool. Alternatively, special driving tools can be used.
4. Tighten the bolts if the wood cross-section tapers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!