Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Long-term outdoor exposure in the standard class
Due to the PES non-woven fabric and innovative, diffusion-open polyurethane coating, the WÜTOP® 200 B has long-lasting UV protection and high fire resistance.
The perforation-proof polyester roof protection film
Fully adhesive, vapour-permeable construction seal or weather-resistant and airtight membrane for use on ceilings, walls and roofs in timber constructions.
Non-combustible façade membrane in black, for use on façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of 50 mm
Three-ply reinforced micro-perforated PE foil weighing approximately 140 grams per m². The foil has limited water-repellent properties and is vapour-permeable. It is primarily used to temporarily seal openings against wind and water during construction. The foil can also be used as a water-repellent layer on the outside of constructions using enclosed façade and wall elements