For detailed information, other images and documents, please select individual articles from the following table.
WÜTOP ECONOMY underlay membrane and roof protection film
Long-term outdoor exposure in the standard class
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
WÜTOP Economy is a highly water vapour permeable roofing underlayment with a special membrane. It is laid directly on the heat insulation or formwork of ventilated and unventilated pitched roofs.
When combined with a WÜTOP vapour retarder/barrier and EURASOL adhesive tapes, it can be used to create modern airtight and windproof structures that meet current energy saving regulations.
Suitability for temporary roofing function/outdoor exposure time
6 weeks
Technology
3-ply, polypropylene-based roof protection film with special functional membrane.
Safety
PP top fleece reduces the risk of slipping and protects the membrane inside thanks to its 3-ply structure
Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB-A/USB-A.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!