Welcome to Würth Netherlands For trade customers only
Drop-in anchor W-ED
Drop-in anchor W-ED - 1
Drop-in anchor W-ED - 2

For detailed information, other images and documents, please select individual articles from the following table.

Drop-in anchor W-ED

Female thread anchor with metric thread for anchoring in concrete, zinc-plated steel in sizes M12 (for core drills) and DW 15 ( DYWIDAG® female thread DW15)

See product details

Available in 2 versions
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
  • Quick, cost-effective installation thanks to small drill hole depth

  • Maximum safety thanks to high load-bearing capacity in non-cracked concrete

  • Secure mounting using the associated manual expander tool

  • Installation type: Cotter pin installation

  • Immediate load-bearing capacity — no waiting


Attached part can easily be removed at any time


The attached part can be anchored with a fastening screw or a threaded rod



W-ED M12:


Anchor's special solid outer wall reliably prevents breaking out of the anchoring base – even in the event of sudden loading from the core drill. To be installed with the specified torque.



W-ED DW15:


  • Highly versatile: Variable rod lengths and clamping strengths can be used

  • Thread resistant to soiling

  • Saves time: No need to apply torque
Notice

DYWIDAG® female thread (DYWIDAG® is a registered trademark of Walter Bau AG)