For detailed information, other images and documents, please select individual articles from the following table.
VDE heavy-duty side cutters DIN ISO 5749, IEC 60900
For cutting piano wire, hard and soft wire
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- Strength-saving, clean cutting thanks to milled precision cutting edge
- High-quality tool steel ensures long service life and precision of blades, even under maximum loads
- Single-component handle with wide VDE collar for safe working
- Inductively hardened precision blades
- Surface entirely ground and chrome-plated
- Lap joint with forged-on axis
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!