Welcome to Würth Netherlands For trade customers only
VARIFIX® pushing slide, type GK-1 With double support to prevent it from slipping out of the slide
VARIFIX<SUP>®</SUP> pushing slide, type GK-1 With double support to prevent it from slipping out of the slide - 1
VARIFIX<SUP>®</SUP> pushing slide, type GK-1 With double support to prevent it from slipping out of the slide - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® pushing slide, type GK-1 With double support to prevent it from slipping out of the slide

See product details

Available in 3 versions
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
  • Large sliding distance of up to 60 mm

  • Low overall height

  • Secured from tipping and falling over through support via two clamps


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.