Welcome to Würth Netherlands For trade customers only
VARIFIX® console set hdg for refrigerators/air-conditioning units

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® console set hdg for refrigerators/air-conditioning units

For fastening ventilation and air-conditioning units, generators and pumps to the wall

See product details

Available in 3 versions
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
  • Hot-dip galvanised surface ensures weather resistance and durability

  • The length of the vertical struts is at least 480 mm, offering maximum flexibility in construction and contributing to the stability of the entire structure

  • The maximum load is 160 kg, therefore providing a secure hold for heavy equipment and minimising the risk of structural failure

  • Simple and fast installation due to the modular design of the console set

  • High adaptability due to flexible positioning, facilitates finding the optimal installation location