For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSS DIN 345 type RN
Excellent value steel morse taper drill for general, broad applications in steel with a strength of up to 850 N/mm² and cast iron for use in column-type drills.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Precise tapping without centring, even on curved surfaces
Optimised split point
Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits
Vapour-plated surface
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!