For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSS DIN 338 Type RN 118° 25 pcs
Affordable, robust steel assembly drill bits for applications in steel up to 850 N/mm² strength. Available in ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
High breakage resistance
Chipless manufacturing process
Ideal for construction and assembly use without high precision requirements
Robust and durable design
Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits
Vaporised surface
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
The 13.0 mm dia. drill shank is reduced to 12.7 mm dia.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!