Towing capacity up to 3.2 t
Absolutely jerk-free towing
New joining technique with the help of locking pins
Quick and easy assembly and disassembly
No additional parts required
Warning foil glued onto towbar
Lug no longer required.
Packaged in a sturdy plastic box with riptape pieces on the bottom
Does not slide on carpet materials
When towing, always release the steering column lock and switch on the warning lights. The bar must remain straight between the vehicles. This may mean shifting to the side when driving if the eyelets/coupling are not attached to the vehicles centrally. The towing of vehicles with a defective brake system is not permitted on public roads. Do not drive faster than max. 50 kph. Always drive in the lane of the pulling vehicle.
Suitable for towing eyes and trailer couplings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!