For detailed information, other images and documents, please select individual articles from the following table.
1/2-inch torque wrench
With mushroom head bi-directional square drive, ball lock and micrometer scale 40 – 200 Nm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Unlocking and locking by means of adjustable lock
- Easy-to-read dual scale in Nm and lbf/ft protected under a security window with magnifying effect
- Handle with strap minimises the risk of injury through slipping
Classified according to DIN EN ISO 6789:2003 Type II Class A with factory certificate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!