Welcome to Würth Netherlands For trade customers only
Original CNC Kitchen standard thread insert set 200 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Original CNC Kitchen standard thread insert set 200 pieces

For inserting into 3D-printed plastic components made from materials such as PLA, PETG, ABS etc.

See product details

Available in 1 version
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
  • M3, M4, M5 thread inserts

  • Precisely manufactured from lead- and cadmium-free brass with the environment in mind

  • Outstanding quality - turn your 3D-printed parts into professional functional components

  • Easy to install with the soldering iron

  • The melting temperature should ideally be approx. 10 °C higher than the printing temperature

  • Double knurling for secure seating

  • Centring tip for ease of installation

  • Can be melted into thermoplastics

  • Adhesion in resin prints


Scope of delivery


  • 100 pieces M3 x 5.7

  • 50 pieces M4 x 8.1

  • 50 pieces M5 x 9.5