Welcome to Würth Netherlands For trade customers only
Original CNC Kitchen XXL thread insert set 760 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Original CNC Kitchen XXL thread insert set 760 pieces

(Short and standard) M2-M8 thread inserts, including Voron and 1/4 inch-20, made of lead- and cadmium-free brass

See product details

Available in 1 version
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
  • M2-M8 thread inserts, including Voron and 1/4 inch-20

  • Precisely manufactured from lead- and cadmium-free brass with the environment in mind

  • Outstanding quality - turn your 3D-printed parts into professional functional components

  • Easy to install with the soldering iron

  • Double knurling for secure seating

  • Centring tip for ease of installation

  • Can be melted into thermoplastics

  • Adhesion in resin prints


Scope of delivery


  • 100 pieces M2 x 3.0

  • 100 pieces M2.5 x 4.0

  • 100 pieces M3 x 3.0

  • 100 pieces M3 x 5.7

  • 50 pieces M4 x 4.0

  • 50 pieces M4 x 8.1

  • 50 pieces M5 x 5.8

  • 50 pieces M5 x 9.5

  • 20 pieces M6 x 12.7

  • 20 pieces M8 x 12.7

  • 100 pieces M3 x 5 x 4

  • 20 pieces 1/4 inch-20