For detailed information, other images and documents, please select individual articles from the following table.
Tensioning roller spanner assortment 14 pieces
Used to tighten the tensioner when removing and refitting the belt on the vehicle
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Slim, curved design allows works to be carried out in confined spaces
- Extra-long lever for easy, optimum handling with practical quick-change function
- Suitable for timing belts, V-belts and auxiliary belts
Scope of delivery
- 8x 12-point wrench inserts: 12; 13; 14; 15; 16; 17; 18; 19 mm
- 5x Torx E-profile inserts: E10; E12; E14; E16; E18
- 1x handle
Suitable for Audi, Skoda, Seat, VW, Opel, Mercedes, Mitsubishi, Saab and Honda. Also excellent for fastenings on water pumps, elbows, alternators, power cables and starter motors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!