Welcome to Würth Netherlands For trade customers only
Tapping screws and combi tapping screw assortment, hex head 890 pieces in system case 4.4.1. Tapping screws DIN 7976
Tapping screws and combi tapping screw assortment, hex head 890 pieces in system case 4.4.1. Tapping screws DIN 7976 - 1
Tapping screws and combi tapping screw assortment, hex head 890 pieces in system case 4.4.1. Tapping screws DIN 7976 - 2
Tapping screws and combi tapping screw assortment, hex head 890 pieces in system case 4.4.1. Tapping screws DIN 7976 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Tapping screws and combi tapping screw assortment, hex head 890 pieces in system case 4.4.1. Tapping screws DIN 7976

Zinc-plated steel, blue passivated (A2K) and combi tapping screws with captive washer, zinc-plated steel, blue passivated (A2K)

See product details

Available in 1 version
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
Contents: 890 pieces


  • 100 tapping screws with hex head 4.8 x 13 / 4.8 x 19 / 4.8 x 25 mm

  • 100 tapping screws with hex head 6.3 x 16 mm

  • 50 tapping screws with hex head 6.3 x 19 / 6.3 x 22 / 6.3 x 25 / 6.3 x 32 mm

  • 40 tapping screws with hex head 8.0 x 19 mm

  • 25 tapping screws with hex head 8.0 x 25 mm

  • 50 tapping screws with hex head and washer (15mm) 5.5 x 13 / 5.5 x 16 mm

  • 50 tapping screws with hex head and washer (18mm) 6.3 x 16 mm

  • 25 tapping screws with hex head and washer (18mm) 6.3 x 20 mm

  • 25 tapping screws with hex head and washer (22mm) 6.3 x 16 mm

  • 25 tapping screws with hex head and washer (21mm) 8.0 x 19 mm