Welcome to Würth Netherlands For trade customers only
MS-D4-HOUTLIJM KOMO

For detailed information, other images and documents, please select individual articles from the following table.

MS-D4-HOUTLIJM KOMO

MS-D4 WOOD GLUE KOMO is an isocyanate-free professional, filling and water-tight D4 structural adhesive

See product details

Available in 1 version
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
  • Professional, filling and water-tight D4 structural adhesive based on MSP

  • Di-isocyanate-free for safer use

  • Complies with NEN-EN 204 D4 class and Watt '91 for high quality

  • High final bond strength even without clamps

  • Suitable for various building supplies such as stone, wood, concrete, marble, metals and plastics

  • Curing by reaction with moisture for a strong connection

  • Can be used indoors and outdoors, provided that it is protected by a coating

  • Processing temperature between +5 °C and +30 °C

  • Beige colour and thixotropic viscosity for easy handling

  • Consumption of 200-500 gr/m² depending on the application
10 Years Guaranty