Welcome to Würth Netherlands For trade customers only
High-pressure hose 1SN/R1T
High-pressure hose  1SN/R1T - 1
High-pressure hose  1SN/R1T - 2

For detailed information, other images and documents, please select individual articles from the following table.

High-pressure hose 1SN/R1T

1SN high-pressure hose for hydraulic, mineral and organic oils, with a polyglycol, water, or oil/water emulsion base

See product details

Available in 7 versions
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
Structure


  • Sub-layer: smooth, black, synthetic oil-resistant rubber

  • Reinforcement layers: single high-strength steel braid

  • Coating: synthetic rubber, highly-resistant to abrasion, ozone, oils and ageing

Standards: ISO 1436/DIN EN 853-1SN/SAE J517-SAE 100R1AT



Approval: BUREAU VERITAS MARINE DIVISION/MSHA