Welcome to Würth Netherlands For trade customers only
Standpipe
Standpipe - 1
Standpipe - 2
Standpipe - 3

For detailed information, other images and documents, please select individual articles from the following table.

Standpipe

To corner unit swivel fittings CORNERSTONE MAXX

See product details

Available in 1 version
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
  • 2 corner cupboard swivel fittings CORNERSTONE MAXX can be mounted on the standpipe

  • Can be mounted on the left and right

  • For use with unit widths from 900 or 1000 mm

  • Simple and tool-free assembly of storage elements on standpipe

  • Tool-free height adjustment of shelves, even when already installed

  • Shelves can be moved in and out independently of each other without affecting the adjacent unit

  • Floating shelf design thanks to hidden fastenings
Notice

The corner unit swivel fittings and shelves are not included in the scope of delivery. Please order these separately to match the body/door width in question.