Welcome to Würth Netherlands For trade customers only
Spray filler VAKU 10
Spray filler VAKU 10 - 1
Spray filler VAKU 10 - 2
Spray filler VAKU 10 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Spray filler VAKU 10

Sprayable polyester thick-film filler for a perfect surface finish

See product details

Available in 1 version
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
For filling pores, uneven areas and sanding grooves during filling work on large areas


Excellent preparation for finishing work



High solids content


Quick and even filling of uneven surfaces



Quick drying


Ensures fast further processing that will save you time (sanding, filling and applying top coat)



Easy to sand


  • User-friendly

  • Simplifies further processing of the filler


Temperature-resistant to 80°C



Maximum permissible VOC content of VAKU 10:


  • 250 g/l of product category 2(b)

  • Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 99 g/l
Notice

Not suitable for zinc-plated surfaces. Maximum permissible VOC content of VAKU 10: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 99 g/l

Application area

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.