Welcome to Würth Netherlands For trade customers only
Special power cleaner
Special power cleaner - 1
Special power cleaner - 2
Special power cleaner - 3
Special power cleaner - 4

For detailed information, other images and documents, please select individual articles from the following table.

Special power cleaner

For removing incredibly stubborn dirt on commercial vehicles

See product details

Available in 1 version
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
Acid-based concentrate


For removal of the most stubborn dirt on construction site and utility trucks. Particularly effective on mineral-based dirt such as cement and calcium deposits.



Quick-separating according to Austrian standard B 5105



Excellent cleaning power with a short application time (max. 5 minutes)


Time saved during cleaning, resulting in shorter vehicle downtimes.



Silicate-free


No streaks after cleaning.



AOX-free



pH value: 1.5 (100 g/l as an aqueous solution)

Notice

Do not allow medium to dry out and do not apply to glass surfaces (windows). Thoroughly rinse the vehicle with a hot-water, high-pressure cleaner using plenty of water at a lance distance of 1 m.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.