For detailed information, other images and documents, please select individual articles from the following table.
Solar mounting, WSF type A, variant 1 For wooden substructures, pre-assembled, A2 stainless steel with special coating
For wooden substructures, pre-assembled, A2 stainless steel with special coating
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
5 mm hexagon socket
Pre-assembled with:
- 1x hexagon nut, DIN 934
- 1x locking nut, DIN 985
- 1x EPDM mushroom seal
- 2x washers, DIN 125
The clamping range defines the distance between the top edge of the substructure into which the WSF solar mounting is screwed and the top edge of the profile panel. WSF solar mounting, variant 2, should be used in combination with domed caps, depending on the structural loads.
With DIBt National technical approval Z-14.4-598
Special type for corrugated roof cladding
Fitting instructions
- Pre-drill the wooden substructure and roof cladding with Ø 6.0 mm holes. The screw-in depth in wood is at least 34 mm (observe reduced load values).
- The domed cap is placed onto the profile panel and screwed into place using the WSF solar mounting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!