Welcome to Würth Netherlands For trade customers only
Slope correction For terrace support
Slope correction For terrace support - 1
Slope correction For terrace support - 2
Slope correction For terrace support - 3
Slope correction For terrace support - 4
Slope correction For terrace support - 5

For detailed information, other images and documents, please select individual articles from the following table.

Slope correction For terrace support

Consisting of 2 cylindrical parts that compensate a horizontal incline of 0 to 5 % through simple rotation

See product details

Available in 1 version
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
Slope correction


  • Adjustable from 0 % to 5 %

  • Placed under the base of the stilt bearing

  • The height of the slope correction +14 mm must be added to the height of the adjustable stilt bearing

  • The wrench base allows selected positioning of the balancer on the ground when adjusting the height of the stilt bearing


Locking wrench and wrench base included in scope of delivery.

Application area

1 Descent from 0 to 5 %


2 Tilt balancer U-PH5 consisting of two rotating discs



At the height of the stilt bearing, 14 mm height of the tilt balancer must be added

Instructions

The locking key, which is secured in the centre (1) of the tilt balancer, is used to lock the balancer in the desired setting (2)