The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Shelf set for CORNERSTONE Swing can be mounted on the left and right
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- For unit widths of 900 to 1000 mm
- For door widths of 450, 500 and 600 mm
- For installation heights of 610 to 770 mm
- Max. load per tray 18 kg
- Available in white/chrome or anthracite
- Trays can be mounted on the fitting easily without tools
- Trays can be used on the right or the left Therefore there is no risk of confusion
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!