Welcome to Würth Netherlands For trade customers only
Shelf support type B with plate
Shelf support type B with plate - 1
Shelf support type B with plate - 2

For detailed information, other images and documents, please select individual articles from the following table.

Shelf support type B with plate

Slot height adjustment

See product details

Available in 1 version
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
  • Load-bearing capacity: can support an evenly distributed load of 85 kg per sqm, maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm

Specified dimensions not binding. Subject to technical changes!