Welcome to Würth Netherlands For trade customers only
Longlife ser. flap disc
Longlife ser. flap disc  - 1
Longlife ser. flap disc  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Longlife ser. flap disc

The fillet welding professional for steel/stainless steel. For machining hard-to-reach areas such as radii and fillet welds.

See product details

Available in 3 versions
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
Comfortable and safe working


The considerable overlapping of flaps allows the disc to adapt perfectly to the workpiece. Low noise, low vibrations and low risk of injury.



Extremely long service life, very high material removal with low material heating and finest surface roughness


The specially coated, active ceramic abrasive grain has a service life up to 4 times longer.



Highly flexible abrasive flaps, simple and fast disc mounting


Reduced plate with M14 direct mounting, no disturbing carrier plate.