Welcome to Würth Netherlands For trade customers only
See-through flap disc OSF II (one-step finish)
See-through flap disc OSF II (one-step finish) - 1
See-through flap disc OSF II (one-step finish) - 2
See-through flap disc OSF II (one-step finish) - 3
See-through flap disc OSF II (one-step finish) - 4
See-through flap disc OSF II (one-step finish) - 5
See-through flap disc OSF II (one-step finish) - 6
See-through flap disc OSF II (one-step finish) - 7
See-through flap disc OSF II (one-step finish) - 8

For detailed information, other images and documents, please select individual articles from the following table.

See-through flap disc OSF II (one-step finish)

Weld seam removal and precision finish grinding in one step with see-through segments for precise and straightforward grinding

See product details

Available in 1 version
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
3-in-1


  • First, grind the weld seam

  • Then blend it

  • Finally, perform the finish grinding


Faster and easier


  • The high-performance CERALINE ceramic abrasive grain combined with RED PERFECT 3D non-woven nylon abrasive reduces the number of work steps to save you an enormous amount of time

  • The see-through segments enable significantly more precise and straightforward grinding of weld seams

  • RED PERFECT 3D non-woven nylon abrasive produces a constant, low Ra value (high surface quality)

  • Grinding without changing shape

  • Grinding weld seams and finishing in one step

  • Free of iron, chlorine and sulphur (≤ 0.1 %)
Notice
  • Can be used with variable-speed angle grinders

  • The surface quality is an expression of the roughness (Ra value)