Welcome to Würth Netherlands For trade customers only
Sealing collar BASIC, slated bitumen

For detailed information, other images and documents, please select individual articles from the following table.

Sealing collar BASIC, slated bitumen

Bezel for sealing single anchor points, pipes, cables and lines (e.g. lightning arresters) against the ingress of water.

See product details

Available in 2 versions
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
  • Ready-to-install sealing collar with laminated bitumen membrane.

  • The slated bezel is resistant to roots.
Notice
  • Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association of the roofing trade)!

  • The free end must be sealed against the penetration with heat-shrink tubing to prevent water from entering.

  • Article 0838906903 includes PP heat-shrink tubing 55/16 with a length of 20 cm.

  • Article 0838906918 includes PP heat-shrink tubing 55/16 with a length of 15 cm.

  • Article 0838906963 includes PP heat-shrink tubing 28/6 with a length of 15 cm.

  • The PP heat-shrink tubing 55/16 shrinks from 55 mm to as little as 16 mm.

  • The PP heat-shrink tubing 28/6 shrinks from 28 mm to as little as 6 mm.