Benefits of AW drive system over previous drive systems:
- Improved power transmission
- Longer service life
- Optimal centring
- Largest possible contact surface of the bit in the screw drive — ejection forces
- Ejection forces (come-out) virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Contents: 5 pieces
- 1 each of screwdriver AW drive with circular blade AW 10; AW 20; AW 25; AW 30
- 1 screwdriver AW drive with hexagon blade, short AW 20
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!