Grain: Silicon carbide, highly effective chipping
Bond: Resin bond
Backing: SGY: Heavyweight polyester fabric
SPE backing: E-paper
Sanding discs∅:
- 375 mm = centre hole∅ 40 mm
- 406 mm = centre hole∅ 25 mm
Working wooden, concrete and screed floors
Working coarse grain screed
Special grinding of sinter layer for anhydride screed
Levelling projecting screed components
Grinding sticky carpet residues
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!