Welcome to Würth Netherlands For trade customers only
ELASTICO COMFORT safety harness
ELASTICO COMFORT safety harness - 1
 -  - 2
ELASTICO COMFORT safety harness - 3
ELASTICO COMFORT safety harness - 4
ELASTICO COMFORT safety harness - 5
ELASTICO COMFORT safety harness - 6
ELASTICO COMFORT safety harness - 7
ELASTICO COMFORT safety harness - 8
ELASTICO COMFORT safety harness - 9
ELASTICO COMFORT safety harness - 10

For detailed information, other images and documents, please select individual articles from the following table.

ELASTICO COMFORT safety harness

Lightweight and comfortable safety harness with back and leg pads and elasticated shoulder straps, quick and easy to put on.

See product details

Available in 2 versions
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
Easy to adjust, quick to put on, ensures comfort while working


  • Many adjustment options for individually adapting to the user.

  • Elasticated shoulder straps for freedom of movement and comfort, even during extended periods of use.

  • Quick-release buckles and back pad make it quick to put on, without daily readjustment.


Safety meets comfort


  • 1 fall arrest eyelet made of steel on the back in accordance with EN 361.

  • 1 fall arrest eyelet consisting of 2 textile loops in the chest area in accordance with EN 361.

  • 2 small steel attachment eyelets for carrying tools and other instruments.

  • Adjustment buckles on the shoulders.

  • Adjustable wrap-around belt for additional back support.

  • Click fastener with adjustment buckle on the legs for precise, quick fastening.

  • Large back pad for even distribution of the load.

  • The back pad also provides structure and makes it easier to fasten the harness.

  • Leg pads.


Timeless design


  • High-quality black straps with red accents.


No risk of confusion


  • Integrated sleeve with name label.

  • Add your name to identify your own harness.


Supplied in practical storage bag


  • This reusable bag ensures protected storage and safe transport and is ideal for everyday work.
Notice

Note: The permissible max. user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).



* User weight: Weight of the user including tools and equipment carried.

Size chart
Height in cmHip circumference in cmLeg circumference in cm
Harness sizemin.max.min.max.min.max.
S-XL165190601104585
XL-XXL175200801205095
Application area