Welcome to Würth Netherlands For trade customers only
WÜTOP® 95 roofing underlay
WÜTOP<SUP>®</SUP> 95 roofing underlay - 1
WÜTOP<SUP>®</SUP> 95 roofing underlay - 2
WÜTOP<SUP>®</SUP> 95 roofing underlay - 3

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP® 95 roofing underlay

Lightweight, light-colour, water vapour-permeable underlay for pitched roofs

See product details

Available in 1 version
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
  • Non-woven PP layer protects the membrane from damage and minimises the danger of slipping

  • Fire behaviour in accordance with EN-13501-1 - class E

  • Normally flammable in accordance with DIN 4102 - class B2

  • Not suitable for slate roofs
Proof of Performance

DIN EN 13859-1

DIN EN 13859-1