Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Long-term outdoor exposure in the standard class
Universal EPDM lead replacement. Fully glued for establishing connections to walls, chimneys and tiles
Extremely resistant and vapour-permeable vapour retarder.
DPC is a waterproof low-density polyethylene membrane, with a waffle structure on both sides for extra adhesion. The film is used mainly as a water-resistant and vapour control layer along frames and horizontal and vertical joints
The perforation-proof polyester roof protection film
Due to the PES non-woven fabric and innovative, diffusion-open polyurethane coating, the WÜTOP® 200 B has long-lasting UV protection and high fire resistance.