Welcome to Würth Netherlands For trade customers only
Valcon standard quick coupling NVX SERIES - MALE
Valcon standard quick coupling NVX SERIES - MALE - 1
Valcon standard quick coupling NVX SERIES - MALE - 2
Valcon standard quick coupling NVX SERIES - MALE - 3

For detailed information, other images and documents, please select individual articles from the following table.

Valcon standard quick coupling NVX SERIES - MALE

See product details

Available in 4 versions
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
  • NVX series couplings are highly versatile and compatible with all manufacturer models, except 1/2", which is replaceable according to ISO 7241-A.

  • Highly energy-efficient with low pressure drop and high flow rate thanks to flow-optimised design.

  • High-quality zinc-plated surfaces provide exceptional corrosion resistance
Operating
temperature
Surface
treatment
Valve
type
Connection/
disconnection
Pressure
connection
MaterialInterchangeable
-25°C to +125°CMATE 500 (CRIII)Plate valveCoupling disconnectionNot allowedSteel• FASTER - NV
• Stucchi - IR-V
• DNP - PDV1/PDS
• Parker - 4000
Application area