Front pot drawer
- Easy access to the baskets
- Room for a bottle rack
- Baskets can be placed at different heights
Sturdy frame construction
- Double powder-coated, white aluminium RAL 9006 plus clear lacquer
- Long-term protection
Easy to install
- Easy to install on the floor
- Can be easily retrofitted
Full-extension slide with integrated soft-close system
- For safe, silent closing every time
Various basket designs available:
- Saphir chrome: Baskets made from 7 mm thick steel wire, high-gloss chrome-plated
- Premea chrome: Shelf made from 7 mm thick steel wire, high-gloss chrome-plated with wooden base, white
Load capacity
Total load: 40 kg
Easy 3D front adjustment
- Easy-to-adjust front panel alignment
- Page: ±3 mm
- Height: ± 3 mm
- Tilt: ± 3 mm
Delivery time: approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!