Welcome to Würth Netherlands For trade customers only
Printing nozzle cleaning wire for nozzles from 0.2 to 1.4 mm
Printing nozzle cleaning wire for nozzles from 0.2 to 1.4 mm - 1
Printing nozzle cleaning wire for nozzles from 0.2 to 1.4 mm - 2

For detailed information, other images and documents, please select individual articles from the following table.

Printing nozzle cleaning wire for nozzles from 0.2 to 1.4 mm

3D printer nozzle cleaning needle set

See product details

Available in 1 version
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
  • Effortlessly remove any blockages in the nozzles

  • Made of high-strength piano wire

  • Black oxidised surface finish

  • Blunt tip for safety


Scope of delivery


  • 1 piece 0.15 mm in diameter

  • 1 piece 0.2 mm in diameter

  • 1 piece 0.25 mm in diameter

  • 1 piece 0.3 mm in diameter

  • 2 pieces 0.35 mm in diameter (for 0.4 mm nozzles)

  • 1 piece 0.4 mm in diameter

  • 1 piece 0.5 mm in diameter

  • 1 piece 0.6 mm in diameter

  • 1 piece 0.8 mm in diameter

  • 1 piece 1 mm in diameter

  • 1 piece 1.2 mm in diameter