For detailed information, other images and documents, please select individual articles from the following table.
Cartridge gun Airquick
For 400 ml bag goods and 310 ml cartridges
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Piston rod design
- Ergonomically shaped handle
- Fast extrusion
- Adjusting the rotating pressure regulator on the handle enables fine adjustment of the flow speed
- Screwing on the bag piston provided also allows 400-ml bags to be used
The average consumption for pneumatic application guns is approx. 7.2 litres/minute. Caution: The maximum working pressure for applying sealants is 6 bar.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!