Welcome to Würth Netherlands For trade customers only
Pipe sleeve type RK I
Pipe sleeve type RK I - 1
Pipe sleeve type RK I - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pipe sleeve type RK I

Fire protection sleeve suitable for retrofitting

See product details

Available in 6 versions
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
  • Synthetic rubber insulated pipes (insulation ≤ 43 mm) up to 250 mm in diameter can be routed through the sleeve

  • Space-saving installation thanks to low sleeve height

  • Can be installed in extremely tight spaces

  • No loose fastening parts

  • No pre-assembly

  • Few fixing points

  • Additional acoustic insulation possible

  • Can even be used at high temperatures

  • Moisture does not impair functionality

  • Control cables for pneumatic tube transport systems may be routed through

  • Solid foam withstands the pressure of firefighting water

  • Zero spacing between sleeves permissible

  • Entirely maintenance-free

  • Extremely easy to use

  • Can be reused after removal
Proof of Performance

Wall and ceiling ducts fire-resistant Z-19.53-2349

Notice
  • Select the correct sleeve for the outside diameter of the pipe being protected

  • In difficult installation situations, a sleeve up to three sizes larger can also be selected (applies up to a pipe outside diameter of 110 mm)

  • The sleeve (up to a sleeve diameter of 200 mm) can be mortared into position without using an anchor by bending the retaining brackets
The following dimensions must be observed when installing the fire protection sleeve:
External diameter of plastic pipe from 32 to 315 mm.
Cuff diameter mm≤ 200> 200–≤280> 280–≤315≤ 280> 280–≤315
Minimum thickness of component forWall bulkhead R 90Ceiling bulkhead R 90
Masonry according to DIN 1053-1100 mm150 mm200 mm
Concrete, reinforced concrete according to DIN 1045100 mm150 mm200 mm150 mm200 mm
Light partition walls in accordance with DIN 4102100 mm
Close the remaining gap between the plastic pipe and the reveal. Place the folded boot around the plastic tube.
WÜTOP sleeve Attach the cuff with a dowels or screw in the bent tabs.
Affix ID plate

Wall and ceiling ducts fire-resistant Z-19.53-2349