For detailed information, other images and documents, please select individual articles from the following table.
Biomatic 2.0 XL parts cleaner
Würth BIOMATIC XL stationary solvent-free degreasing system with a load capacity of 200 kg.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
XL sink
- Dimensions (internal) L101 x D80 x H19 cm for cleaning large parts
- Equipped with two cleaning brushes
- The run-off point of the sink is fitted with a 200-micron strainer
Works with innovative biodegradation technology (microorganisms convert grease into CO₂ and water)
- Solvent-free
- Less risk to the environment
- No VOC emission
Non-flammable, non-hazardous degreasing fluid
- No risk to the user
- Reduced PPE requirements
Fluid heated to 42°C
- More effective cleaning
- More comfortable to use
Significant reduction in user costs
- No monthly service contract
- No waste disposal costs
Energy savings thanks to the built-in ECO mode
Supplied with one biological strainer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!